Shop Resideo Sale
Main product image of Shaded Pole Cast Iron Unit Bearing Motor (115V, 6W, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Cast Iron Unit Bearing Motor (115V, 6W, 1550 RPM)

Brand:
Packard
SKU:
65311
Rating:
(0)
Q&A:
(0)
Shaded Pole Cast Iron Unit Bearing Motor (115V, 6W, 1550 RPM)
Magnifying glass
Hover image to zoom
$61.89 each
In Stock
In Stock
Get 1 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
6 Watts
Product Highlight: Material
Cast Iron

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Rotation is determined by viewing the lead end
  • Totally enclosed

    Note: Image does not represent actual product.

Specs

–
Type:

Shaded Pole

Voltage:

115V

Enclosure Type:

Totally Enclosed

RPM:

1550

Amperage:

0.4

Rotation:

CW

Wattage:

6

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
Rotation
Wattage
Material
CURRENT ITEM
Product Image of Shaded Pole Cast Iron Unit Bearing Motor (115V, 6W, 1550 RPM)
Shaded Pole Cast Iron Unit Bearing Motor (115V, 6W, 1550 RPM)
SKU: 65311
115V
1550
CW
6
Cast Iron
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy