Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
1" C-Frame Motor Kit (120/240V, 3000 RPM)
Brand:
Packard
SKU:
65675
Rating:
(0)
Q&A:
(0)
Hover image to zoom
65675 has been discontinued
Discontinued February 12, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
120/240V
3000 RPM
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters
Shaded pole
60 Hertz
Open enclosure
Mechanically reversible
Rotation is determined by viewing the shaft end
Specifications:
Speeds: 1
Volts: 120/240
Amps: 0.8/0.4
Rotation: CW
RPM: 3000
Bearings: Sleeve
Enclosure: Open
Shaft Length (In.): 2 3/8
Stack Size (In.): 1
Motor Type: Shaded Pole
Frame: C-Frame
Overload: Mechanically Reversible
Shaft Diameter (In.): 3/16
Shafts: 1
Hertz: 60
Shaft Dimension (In.): 3/16 x 2 3/8
Hide Description
Specs
–
Type:
Shaded Pole
RPM:
3000
Voltage:
120/240V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
RPM
...
Voltage
...
CURRENT ITEM
1" C-Frame Motor Kit (120/240V, 3000 RPM)
SKU:
65675
Packard
3000
120/240V
3000 RPM Motor (1/50 HP, 120/208-240V)
SKU:
90970
MARS
3000
120v
240v
208V
×
Video