Apply to be a TradeMaster!
Main product image of Goodman Replacement Draft Inducer, 1/30 HP, 3000 RPM (115V)
Magnifying glass
Hover image to zoom

Goodman Replacement Draft Inducer, 1/30 HP, 3000 RPM (115V)

Brand:
Packard
SKU:
66005
Rating:
(3)
Q&A:
(0)
Goodman Replacement Draft Inducer, 1/30 HP, 3000 RPM (115V)
Magnifying glass
Hover image to zoom
$157.62 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Goodman Replacement Draft Inducer, 1/30 HP, 3000 RPM (115V)

Specs

–
Horse Power:

1/30

RPM:

3000

Speeds:

1

Amperage:

1.6

Voltage:

115V

Bearings:

Ball

Type:

Shaded Pole

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Goodman Replacement Draft Inducer, 1/30 HP, 3000 RPM (115V)
Goodman Replacement Draft Inducer, 1/30 HP, 3000 RPM (115V)
SKU: 66005
(3)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Worked great
Mike
Jamestown New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Draft inducer purchase

I was extremely satisfied with the order and delivery. The staff was informative and congenial.
Bumble
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits & works perfectly

Hope I won't have to buy again. But so far, this draft inducer is working fine. Chose this 3rd party replacement product to replace an OEM draft inducer that only lasted less than 5 years. There was a slight hiccup & Supply House made it right. Will continue to order from them in the future.
BigRonStud
Atlanta, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy