Shop Resideo Sale
Main product image of 1-Speed, PSC Draft Inducer Replacement for Goodman (230 V, 1/50, 3000 RPM)
Magnifying glass
Hover image to zoom

1-Speed, PSC Draft Inducer Replacement for Goodman (230 V, 1/50, 3000 RPM)

Brand:
Packard
SKU:
66007
Rating:
(0)
Q&A:
(0)
1-Speed, PSC Draft Inducer Replacement for Goodman (230 V, 1/50, 3000 RPM)
Magnifying glass
Hover image to zoom
$398.29 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Goodman # 0131G00007
  • Ball Bearing
  • Class F Insulation
  • Single Speed
  • Permanent Split Capacitor
  • Capacitor Included
Specifications
  • H.P. 1/50
  • Speeds 1
  • Amps .24
  • RPM 3000
  • Bearings Ball
  • Type Permanent Split Capacitor
  • Class F
  • Voltage 230

Specs

–
Type:

Permanent Split Capacitor

RPM:

3000

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed, PSC Draft Inducer Replacement for Goodman (230 V, 1/50, 3000 RPM)
1-Speed, PSC Draft Inducer Replacement for Goodman (230 V, 1/50, 3000 RPM)
SKU: 66007
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy