Apply to be a TradeMaster!
Main product image of Replacement Draft Inducer for Goodman (1/50 HP, 230 V, 3000 RPM)
Magnifying glass
Hover image to zoom

Replacement Draft Inducer for Goodman (1/50 HP, 230 V, 3000 RPM)

Brand:
Packard
SKU:
66121
Rating:
(1)
Q&A:
(0)
Replacement Draft Inducer for Goodman (1/50 HP, 230 V, 3000 RPM)
Magnifying glass
Hover image to zoom
$124.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Ball Bearing
  • Class F Insulation
  • Single Speed
  • Permanent Split Capacitor
  • Capacitor Included
Specifications
  • H.P. 1/50
  • Speeds 1
  • Amps 0.22
  • RPM 3000
  • Bearings Ball
  • Enclosure Open
  • Overload Protection Automatic
  • Hertz 60
  • Type Permanent Split Capacitor
  • Class F
  • Voltage 230

Specs

–
Type:

Permanent Split Capacitor

RPM:

3000

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
RPM
Voltage
1/50 HP Inducer Motor Assembly (230V, 3000 RPM), 0131M00121SP
SKU: 0131M00121SP
3000
230V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Replacement

Item was a good replacement for the OEM part that was not available.
Manager
Fort Worth, TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy