Apply to be a TradeMaster!
Main product image of 1 Speed Direct Replacement Draft Inducer for McLain, 1/8 HP, 3100 RPM (115V)
Magnifying glass
Hover image to zoom

1 Speed Direct Replacement Draft Inducer for McLain, 1/8 HP, 3100 RPM (115V)

Brand:
Packard
SKU:
66312
Rating:
(3)
Q&A:
(0)
1 Speed Direct Replacement Draft Inducer for McLain, 1/8 HP, 3100 RPM (115V)
Magnifying glass
Hover image to zoom
$427.53 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3100 RPM
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Weil McLain
  • PSC Motor
  • Includes Capacitor
  • Ball Bearing
  • Mounting Plate & Blower Wheel Included
  • Includes Sealant
Specifications
  • H.P. 1/8
  • Speeds 1
  • Amps 1.8
  • Rotation OSECW
  • RPM 3100
  • Bearings Ball
  • Overload Protection Automatic
  • Hertz 60
  • Type PSC
  • Voltage 115

Specs

–
Horse Power:

1/8

RPM:

3100

Speeds:

1

Amperage:

1.8

Voltage:

115V

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1 Speed Direct Replacement Draft Inducer for McLain, 1/8 HP, 3100 RPM (115V)
1 Speed Direct Replacement Draft Inducer for McLain, 1/8 HP, 3100 RPM (115V)
SKU: 66312
(3)

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice replacement

Direct fit. Works as good if not better as the name brand. highly recommend this product.
Jim
Lyons,Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!

Fast shipping and high quality. Great packaging as well.
DJO
Mequon, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good source to have.

The product works great. The service was informative. I would use this company again.
Bobby
Milan Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy