Apply to be a TradeMaster!
Main product image of Draft Inducer (120 V)
Magnifying glass
Hover image to zoom

Draft Inducer (120 V)

Brand:
Packard
SKU:
66401
Rating:
(2)
Q&A:
(0)
Draft Inducer (120 V)
Magnifying glass
Hover image to zoom
$142.03 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
2800 RPM
Product Highlight: Amperage
1.3 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P.: 1/60
  • Speeds: 1
  • Volts: 120
  • Amps: 1.30
  • Rotation: CWLE
  • RPM: 2800
  • Bearings: Ball
  • Enclosure: Open
  • Motor Type: Shaded Pole
  • Frame: C-Frame
  • Overload: Automatic
  • Phase: 1
  • Hertz: 60
Features:
  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase

Specs

–
Type:

Shaded Pole

RPM:

2800

Voltage:

120v

Amperage:

1.3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Draft Inducer (120 V)
Draft Inducer (120 V)
SKU: 66401
(2)

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great value with a small but..

The product was an exact for for my Lennox unit. It came very quickly and the price was great. The only issue was the first one I installed stopped wowing after a day or two. The fan seemed to be getting stuck possibly on the housing. Supply House was great. Sent out a new one right away. The new one is working perfectly. Supply House is great. Very quick, professional and efficient.
Glenn
Ivyland, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely finished product. Screw hole pattern slightly off.

Not made to be seen but the finish is very nicely done. However, while the screw holes do line up, the outlet of the inducer sits about 5 degrees off from vertical, requiring some fenagling of the flue pipe to get it to fit. I even flipped the exchanger manifold upside down to use the other holes and still the same 5 degrees, but in the other direction.
Jase
Toms River, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy