Apply to be a TradeMaster!
Main product image of 1 Speed Draft Inducer, 1/30 HP (208-230V)
Magnifying glass
Hover image to zoom

1 Speed Draft Inducer, 1/30 HP (208-230V)

Brand:
Packard
SKU:
66426K
Rating:
(0)
Q&A:
(0)
1 Speed Draft Inducer, 1/30 HP (208-230V)
Magnifying glass
Hover image to zoom
$221.04 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
0.65 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Magic Pak Kit
  • Replaces Armstrong, Amana, Magic Chef
  • Includes Pressure switch and leads

Specs

–
Type:

Shaded Pole

Amperage:

0.65

Speeds:

1

Voltage:

208/230V

Rotation:

CWLE

Bearings:

Ball

Enclosure Type:

Open

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1 Speed Draft Inducer, 1/30 HP (208-230V)
1 Speed Draft Inducer, 1/30 HP (208-230V)
SKU: 66426K
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy