Apply to be a TradeMaster!
Main product image of Replacement Draft Inducer for ICP (1/35, 115 V, 3000 RPM)
Magnifying glass
Hover image to zoom

Replacement Draft Inducer for ICP (1/35, 115 V, 3000 RPM)

Brand:
Packard
SKU:
66529
Rating:
(0)
Q&A:
(0)
Replacement Draft Inducer for ICP (1/35, 115 V, 3000 RPM)
Magnifying glass
Hover image to zoom
$230.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P. 1/35
  • Rotation CCWSE
  • RPM 3000
  • Approximate Full Load Amps 1.5
  • Amps Resistive 2
  • Hertz 60
  • Inlet Connection 3.75
  • Outlet Connection 4
  • Voltage 115

Specs

–
RPM:

3000

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy