Apply to be a TradeMaster!
Main product image of Carrier 310371-752 Replacement Draft Inducer Motor Assembly (25 MHP, 115V, 3200 RPM)
Magnifying glass
Hover image to zoom

Carrier 310371-752 Replacement Draft Inducer Motor Assembly (25 MHP, 115V, 3200 RPM)

Brand:
Packard
SKU:
66752
Rating:
(4)
Q&A:
(0)
Carrier 310371-752 Replacement Draft Inducer Motor Assembly (25 MHP, 115V, 3200 RPM)
Magnifying glass
Hover image to zoom
$258.10 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Exact drop-in replacement for Carrier
  • Shaded pole motor - no capacitor needed
  • Quick connects for easy installation
  • Completely assembled in box
    • No need for aligning or positioning of blower wheel
  • Mounting screws included

Specs

–
Type:

Shaded Pole

RPM:

3200

MHP:

25

Voltage:

115V

Amperage:

1.8

Rotation:

CWSE

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
MHP
Voltage
3300
25
115V

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Inducer motor

Worked great
Bret
Belmont CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do business with you guys without any second thought

The product we have received was exactly what we ordered. Unfortunately the issue we had with our furnace couldn't have been solved with that part alone. The shipping was fast, packaging pristine, the return process was clear and the refund even faster. A great experience over all.
Eric
Atlanta
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely use these folks again!

The part I ordered was a standard fitment for several furnaces on the market. All I really needed was the new mounts, the motor, and impellor fan. Swapped the parts over to my furnace mounting brackets and reinstalled. Works like a charm. Thanks guys!
Jeff
Grand Rapids, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

smooth running motor
cd
san luis obispo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy