Apply to be a TradeMaster!
Main product image of 1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)
Magnifying glass
Hover image to zoom

1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)

Brand:
Packard
SKU:
66756
Rating:
(7)
Q&A:
(0)
1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)
Magnifying glass
Hover image to zoom
$383.52 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.85 Amps
Product Highlight: Wattage
58 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Carrier 320725-756
  • 58 Watt, PSC Motor
  • Capacitor Included
  • Ball Bearing
  • Includes 3 Prong Molex Plug
  • Easy Installation
  • 60 Hz
Specifications
  • Speeds:
  • Amps: 1.15
  • Rotation: CW
  • RPM: 3300
  • Overload Protection: Automatic
  • Hertz: 60
  • Watts: 58
  • Type: PSC
  • Voltage: 115

Specs

–
Type:

Permanent Split Capacitor

RPM:

3300

Speeds:

1

Amperage:

0.85

Voltage:

115V

Bearings:

Ball

Wattage:

58

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)
1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)
SKU: 66756
(7)

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Failed After 1 Year.

I Installed This Inducer Motor For A Customer And The Entire Wheel Broke Away From The Hub In One Year. When I Called Fo Try Abd Get Warranty For The Part They Told Me The Failure Was 10 Days Past The 1 Year Warranry And That They Would Not Honor It.
Joe
Indiana
2 years ago
Was this review helpful to you?

I would buy this name brand again

This product was installed on my furnace and it is working really well. Heat is back on.
Viv
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No hassle install works as it should

Easy factory like install no issues everything lines up and plugs in have been using for a few weeks without issue
Reaper
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Quality great park

Can't beat the price almost less than half great part worked fine
Willy
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

My draft inducer arrived quickly and i installed it immediately so far no problems. So thank you for your fast service
sammywham
detroit mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

Exact replacement of the Bryant Inducer I removed. Better price then my local supply shops had it for. Easy purchase, fast delivery, great product. I look forward to my continued business with Supply House
Brick74
Byron, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Perfect fit just as described. Excellent value!
Wayne M
Broomall PA.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy