Apply to be a TradeMaster!
Main product image of ICP Replacement Draft Inducer (115V, 1/50 HP, 3000 RPM)
Magnifying glass
Hover image to zoom

ICP Replacement Draft Inducer (115V, 1/50 HP, 3000 RPM)

Brand:
Packard
SKU:
66833
Rating:
(1)
Q&A:
(0)
ICP Replacement Draft Inducer (115V, 1/50 HP, 3000 RPM)
Magnifying glass
Hover image to zoom
$156.10 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/50 HP
Product Highlight: Amperage
1.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase

Specs

–
Type:

Shaded Pole

Voltage:

115V

Enclosure Type:

Open

RPM:

3000

Rotation:

CWLE

Horse Power:

1/50

Amperage:

1.6

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICP Replacement Draft Inducer (115V, 1/50 HP, 3000 RPM)
ICP Replacement Draft Inducer (115V, 1/50 HP, 3000 RPM)
SKU: 66833
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price

Supply house always has a good price and timely manner delivery parts.
Aziz
60491
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy