Shop Resideo Sale
Main product image of 5" 1-Speed CW Motor (120V, 1100 RPM)
Magnifying glass
Hover image to zoom

5" 1-Speed CW Motor (120V, 1100 RPM)

Brand:
Packard
SKU:
69316
Rating:
(3)
Q&A:
(0)
5" 1-Speed CW Motor (120V, 1100 RPM)
Magnifying glass
Hover image to zoom
$124.73 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Mount
Stud
Product Highlight: Amperage
3.4 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • 42 Frame
  • Single phase

Specs

–
Diameter (Inches):

5"

Speeds:

1

Phase:

1

Voltage:

120v

Amperage:

3.4

Rotation:

CW

RPM:

1100

Type:

Shaded Pole

Enclosure Type:

Open

Bearings:

Sleeve

Shaft Diameter:

1/2"

Shaft Length:

3-1/16"

Hertz:

60

Mount:

Stud

Overload Protection:

Automatic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Attic fan motor

Great quality motor!
Vernon
Augusta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use them again.

Replaced a fan motor that had died. New motor had a problem, but the customer service was fantastic for getting it resolved. The replacement motor is in and working great. Have them on my list for future needs. Would definitely buy from again.
Big Dave
Warren, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price/Quick delivery

Perfect replacement/Works great
Robert
Anaheim, Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy