Apply to be a TradeMaster!
Main product image of 12" Aluminum 5 Blade CW Fan Blade, 1/2" Bore (w/ Hub)
Magnifying glass
Hover image to zoom

12" Aluminum 5 Blade CW Fan Blade, 1/2" Bore (w/ Hub)

Brand:
Packard
SKU:
FB99100
Rating:
(2)
Q&A:
(0)
12" Aluminum 5 Blade CW Fan Blade, 1/2" Bore (w/ Hub)
Magnifying glass
Hover image to zoom
$22.14 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Specs

–
Diameter (Inches):

12"

Rotation:

CW

Bore:

1/2"

Material:

Aluminum

Number of Blades:

5

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5" CW Motor (120V, 1100 RPM)
SKU: 69317
Packard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

On time, good quality

Perfect fit. Thanks
Andy
Bellingham
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely a great transaction and product

I purchased this as an OEM replacement. It was exactly as described. When securing the fan blade hub to the shaft make sure that the flat side of the shaft is aligned with the hub set-screw otherwise no matter how tight you secure the screw it will eventually come loose.
RAH4PSU
Glen Mills, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy