Apply to be a TradeMaster!
Main product image of Draft Inducer, Dunkirk Replacement (1/45 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom

Draft Inducer, Dunkirk Replacement (1/45 HP, 115V, 3000 RPM)

Brand:
Packard
SKU:
82052
Rating:
(9)
Q&A:
(0)
Draft Inducer, Dunkirk Replacement (1/45 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$275.27 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/45 HP
Product Highlight: Amperage
1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Note: Replacement for Utica Dunkirk 43300510

Note: This is a direct replacement for Slant/fin 818-017-000

Draft Inducer, Dunkirk Replacement (1/45 HP, 115V, 3000 RPM)

Specs

–
Horse Power:

1/45

Speeds:

1

Voltage:

115V

Amperage:

1

Rotation:

CWSE

RPM:

3000

Enclosure Type:

Open

Bearings:

Sleeve

Motor:

Shaded Pole

Overload Protection:

Automatic

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Utica-Dunkirk

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

yes

the customer service people were and are excellent they were able to match the part i need it right away, I will use the product and service again
iceman
VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much more quiet

My boiler is 25 years old and it has never been so smooth and quiet as a blower as this. Very happy with this. Thank you
Novice
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good direct replacement

Draft inducer motor started howling on my furnace. Found this direct replacement. Install was easy, worked great. Highly recommend. Very good price.
jsmith95
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

This was not the right blower for this boiler but it was the closes one you had and I was able to get it in and get it working.
George
Denville NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match,overnight delivery

Perfect match!
Andy
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement

Direct replacement for the draft inducer on my Dunkirk boiler. Works great. The only rhing that could have been better is if it had a gasket. Red RTV works in a pinch.
Christenmj
Corning, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent part and customer service

Part arrived the next day, fit perfectly and I was back with heat within an hour. Very helpful staff as well.
Dave J
Towanda, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast service

I received my new draft inducer motor less than 24 hours after I ordered it. It fit perfectly and it is much quieter than my old motor. Great product and service.
Mike
East Syracuse, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy from this supplier every time i need a special item

Excellent
Bob
Cortland, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy