Apply to be a TradeMaster!
Main product image of PSC Motor for First Company Replacement (1/4 HP, 208-230 V, 1125 RPM)
Magnifying glass
Hover image to zoom

PSC Motor for First Company Replacement (1/4 HP, 208-230 V, 1125 RPM)

Brand:
Packard
SKU:
82201
Rating:
(7)
Q&A:
(0)
PSC Motor for First Company Replacement (1/4 HP, 208-230 V, 1125 RPM)
Magnifying glass
Hover image to zoom
$217.79 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1125 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.21 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • H.P. 1/4
  • Speeds 1
  • Amps 1.21
  • Rotation CCW Shaft End
  • Capacitor POC5 Required
  • RPM 1125
  • Bearings Ball
  • Diameter (In.) 5
  • Enclosure Open
  • Mounting Resilient Base
  • Motor Type Permanent Split Capacitor
  • Frame 42
  • Overload Protection Automatic
  • Hertz 60
  • Shaft Dimension (In.) 1/2" x 7 1/2"
  • Length Less Shaft (In.) 4 3/8"
  • Voltage 208 - 230

Specs

–
Voltage:

208/230V

Rotation:

CCW

Amperage:

1.21

RPM:

1125

Bearings:

Ball

Type:

Permanent Split Capacitor

Enclosure Type:

Open

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

10/10

Motor arrived quickly and worked perfectly. We appreciate the low price & the fast shipping to be able to get this unit back in working order.
RT
Southern Pines, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First Co Thru The Wall Condenser

Exact Replacement Motor For Thise Older WCX First Co Thru The Wall Condensers.
ASM Mechanical
Staten Island Ny
3 years ago
Was this review helpful to you?

Have had some of these motors only Rotating half speed out o

Most of them work pretty good you, have to watch and make sure that it is turning the correct speed, have had some that have been half speed only out of the box, pretty frustrating after you installed it.
Jay
Tampa, fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

condenser motor, good and reliable. The greatest of old good Service
the AC man
Springfield VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for GE-made First Company M201B

Fast shipping, exact replacement for motor. Well-packaged for weight of part to prevent damage in shipping. Would buy again, recommend SupplyHouse for reliability and accuracy.
GB
Richmond, VA USA
6 years ago
Was this review helpful to you?

Direct blowers

Easy to install
The maintenance man
VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again, fast shipping was great

fit and works great for usual shaft size
bill
chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy