Shop Resideo Sale
Main product image of 5-5/8" Motor (1/3 HP, 208-230V, 1625 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Motor (1/3 HP, 208-230V, 1625 RPM)

Brand:
Packard
SKU:
82210
Rating:
(0)
Q&A:
(0)
5-5/8" Motor (1/3 HP, 208-230V, 1625 RPM)
Magnifying glass
Hover image to zoom
$253.71 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
1.8 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame

Specs

–
Horse Power:

1/3

Diameter (Inches):

5-5/8"

Phase:

1

Speeds:

1

Voltage:

208/230V

Amperage:

1.8

Rotation:

CCWLE

RPM:

1625

Type:

Permanent Split Capacitor

Enclosure Type:

Open

Bearings:

Ball

Shaft Diameter:

1/2"

Shaft Length:

5-5/8" x 5-3/4"

Hertz:

60

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 5-5/8" Motor (1/3 HP, 208-230V, 1625 RPM)
5-5/8" Motor (1/3 HP, 208-230V, 1625 RPM)
SKU: 82210
1/3
208/230V
1625
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy