Apply to be a TradeMaster!
Main product image of Goodman/Rheem Draft Inducer Motor Replacement (1/50 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom

Goodman/Rheem Draft Inducer Motor Replacement (1/50 HP, 115V, 3000 RPM)

Brand:
Packard
SKU:
82483
Rating:
(0)
Q&A:
(0)
Goodman/Rheem Draft Inducer Motor Replacement (1/50 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$107.80 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase

    Specifications:
    • H.P.: 1/50
    • Speeds: 1
    • Amps: 1.00
    • Rotation: CWLE
    • RPM: 3000
    • Amps at Free Air: 0.6
    • Bearings: Ball
    • Diameter (In.): 3 3/8
    • Enclosure: Totally Enclosed
    • RPM at Free Air: 3100
    • Static Pressure 0.1 in.: 71
    • Static Pressure 0.2 in.: 138
    • Static Pressure 0.3 in.: 118
    • Static Pressure 0.4 in.: 63
    • Static Pressure 0.6 in.: 54
    • Static Pressure 0.7 in.: 47
    • Static Pressure 0.8 in.: 43
    • Motor Type: Shaded Pole
    • Frame: 3.3
    • Overload: Automatic
    • Phase: 1
    • Hertz: 60
    • Voltage: 115

Specs

–
Type:

Shaded Pole

RPM:

3000

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Goodman/Rheem Draft Inducer Motor Replacement (1/50 HP, 115V, 3000 RPM)
Goodman/Rheem Draft Inducer Motor Replacement (1/50 HP, 115V, 3000 RPM)
SKU: 82483
1-Speed 3000 RPM Rheem CCW Blower (115V)
SKU: A079

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy