
| Phase: | 1 |
|---|---|
| Horse Power: | 1/100 |
| Speeds: | 1 |
| Voltage: | 115V |
| Amperage: | 0.7 |
| Rotation: | CW |
| RPM: | 1550 |
| Diameter (Inches): | 3.3" |
| Enclosure Type: | Totally Enclosed |
| Bearings: | Sleeve |
| Type: | Shaded Pole |
| Mount: | Stud |
| Shaft Length: | 1-1/8" |
| Shaft Diameter: | 1/4" |
| Hertz: | 60 |
| Overload Protection: | Automatic |