Apply to be a TradeMaster!
Main product image of 3.3" 1-Speed CW Motor (1/100 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" 1-Speed CW Motor (1/100 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
52514
Rating:
(9)
Q&A:
(0)
3.3" 1-Speed CW Motor (1/100 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$86.11 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/100 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Direct replacement for Tradewinds
  • Rotation is determined by viewing the shaft end
  • Shaded pole
  • Stud and ring mounting
  • Automatic overload
  • 60 Hertz

Specs

–
Speeds:

1

Horse Power:

1/100

Phase:

1

Voltage:

115V

Amperage:

0.7

Rotation:

CW

RPM:

1550

Diameter (Inches):

3.3"

Enclosure Type:

Totally Enclosed

Bearings:

Sleeve

Type:

Shaded Pole

Mount:

Stud

Shaft Length:

1-1/8"

Shaft Diameter:

1/4"

Hertz:

60

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Speeds
Horse Power
Phase
Voltage
Amperage
CURRENT ITEM
Product Image of 3.3" 1-Speed CW Motor (1/100 HP, 115V, 1550 RPM)
3.3" 1-Speed CW Motor (1/100 HP, 115V, 1550 RPM)
SKU: 52514
(9)
1
1/100
1
115V
0.7

You May Also Need

Product Reviews

4.44 out of 9 reviews
88% would recommend this product
4.44
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Good product, and great fit.

Had a problem with a new motor, and they didn't want to replace it right a way because i used it for a different project, but they did. It worked out.
Storm guy
Palm Springs Ca
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It was the right part, works great.Fast delivery.
Storm guy
Palm Springs Ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I ordered, but for more $

Got the second fan, as ordered. It cost me more than same one I ordered a few weeks ago. They did give me free shipping to help compensate for the higher price.
BD
Glendale AZ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good to know You guys are there!

Replaced kitchen exhaust fan over the stove.
Hawk
Powell, Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth transaction

Product was reasonably priced. Easy transaction. Fast delivery.
Wolfman
Tucson AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the same as the picture

I was looking for a motor exactly like the picture shown at the web site.
Prototyper
Bergenfield, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good deal

replacement for a 1960 kitchen fan motor , worked great.
fan man
Palm Springs Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN.

THE PRODUCT IS EXACTLY WHAT iI NEEDED.
JUDE
LOS ANGELES, CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit runs great

Fit right into the fan. Works perfect
Rich
Waterloo wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy