Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
Replacement Draft Inducer Motor for Carrier (1/15 HP, 115/230 V, 3000 RPM)
Brand:
Packard
SKU:
82521
Rating:
(0)
Q&A:
(0)
Hover image to zoom
82521 has been discontinued
Discontinued December 2, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
115/230V
3000 RPM
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Shaded Pole
Single Speed
Automatic Overload
Single Phase
Rotation is determined by viewing the shaft end
Specifications:
H.P. 1/15
Speeds 1
Amps 2.00/1.00
Rotation CCWSE
RPM 3000
Bearings Ball
Diameter (In.) 3.3
Enclosure Open
Mounting Stud
Service Factor 1.00
Shaft Length (In.) 2-1/2
Motor Type Shaded Pole
Frame 3.3
Overload Protection Automatic
Phase 1
Shaft Diameter (In.) 1/4
Shafts 1
Hertz 60
Shaft Dimension (In.) 1/4 x 2
Length Less Shaft (In.) 6-3/16
Voltage 115/230
Hide Description
Specs
–
Type:
Shaded Pole
RPM:
3000
Voltage:
115/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Type
...
RPM
...
Voltage
...
CURRENT ITEM
Replacement Draft Inducer Motor for Carrier (1/15 HP, 115/230 V, 3000 RPM)
SKU:
82521
Packard
Shaded Pole
3000
115/230V
1-Speed 3000 RPM Flue Exhaust & Draft Booster Motor (1/15 HP, 115/230V)
SKU:
D457
Fasco
Shaded Pole
3000
115/230V
×
Video