Apply to be a TradeMaster!
Main product image of 1-Speed EC Motor (1550 RPM, 120-230 V)
Magnifying glass
Hover image to zoom

1-Speed EC Motor (1550 RPM, 120-230 V)

Brand:
Packard
SKU:
91636
Rating:
(0)
Q&A:
(0)
1-Speed EC Motor (1550 RPM, 120-230 V)
Magnifying glass
Hover image to zoom
$163.80 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-230V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Direct Drop-in Replacement
  • Solid State Commutated Technology
  • Unit Bearing Construction
  • 100% Performance Tested
  • Includes Lyall Plug
  • Rotation is Determined by Viewing Opposite Shaft End
  • Peak Efficiencies in Excess of 80% Means Lower Operating Temperatures and Extended Motor Life
  • Supports 6", 7", 8", 9" & 10" Diameter Fan Blades
  • Constant 1550 RPM Operating Speed is Identical on Either 50 or 60 Hertz
  • Constant 1550 RPM Regardless of Fluctuations in Voltage
  • Made in the USA
Specifications
  • Speeds 1
  • Amps 0.35-0.22
  • Rotation CWSE
  • RPM 1550
  • Bearings Ball
  • Mounting Double Foot Pad
  • Hertz 50/60
  • Shaft Dimension (In.) 1/4-20
  • Watts 6-16
  • Length Less Shaft (In.) 3-1/8
  • Voltage 120 - 230
  • Protection Thermally Protected

Specs

–
Voltage:

120-230V

Type:

Ball

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
RPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy