Apply to be a TradeMaster!
Main product image of Blower Wheel Replacement for Carrier (4" Diameter x 1-1/2" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom

Blower Wheel Replacement for Carrier (4" Diameter x 1-1/2" Width, 5/16" Bore)

Brand:
Packard
SKU:
A65569BW
Rating:
(5)
Q&A:
(1)
Blower Wheel Replacement for Carrier (4" Diameter x 1-1/2" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom
$38.28 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Material
Galvanized Steel
Product Highlight: Rotation
CCW

Description

–
Galvanized Single Inlet Blower Wheels 4" Diameter 5/16" Bore
  • Typical applications:
  • Condensers, Small appliances, Furnaces
  • Galvanized steel
  • CCW
  • Replaces Carrier: LA11AA005

Specs

–
Diameter (Inches):

4"

Width (Inches):

1-1/2"

Bore:

5/16"

Material:

Galvanized Steel

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Blower Wheel Replacement for Carrier (4" Diameter x 1-1/2" Width, 5/16" Bore)
Blower Wheel Replacement for Carrier (4" Diameter x 1-1/2" Width, 5/16" Bore)
SKU: A65569BW
(5)

You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Item not as pictured

Blower Wheel had a convex base insted of a flat base as pictured. making the shaft on the motor approx 1/4" too short toattach correctly.
Sam D.
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had parts

Fast service, good price and they had the product all excellent. Have purchased from multiple times before and this is a good company. Thank you.
Mike
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Exactly what was advertised good quality product extremely fast delivery I will use his company again
ROBO
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order, will be a repeat customer

I needed a custom fan cage and not certain of what I wanted I called customer service and had one the next day! It got me out of a bind for sure!
RV
El Dorado, AR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

blowerwheel

although it was not a exact replacement for me with very little effort I made it work the local price was 5 times the amount I paid you yippee
L.T.
johnstown ,pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: max rpm

Asked by Martin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A65569BW has a max RPM of 3000.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy