Apply to be a TradeMaster!
Main product image of 1-1/2" C-Frame Combustion Motor Kit, 25 MHP, 3300 RPM (115V)
Magnifying glass
Hover image to zoom

1-1/2" C-Frame Combustion Motor Kit, 25 MHP, 3300 RPM (115V)

Brand:
Packard
SKU:
65569
Rating:
(3)
Q&A:
(0)
1-1/2" C-Frame Combustion Motor Kit, 25 MHP, 3300 RPM (115V)
Magnifying glass
Hover image to zoom
$165.96 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
25 HP
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-1/2" C-Frame Combustion Motor Kit, 25 MHP, 3300 RPM (115V)

Specs

–
Horse Power:

25

RPM:

3300

Speeds:

1

Amperage:

1.8

Voltage:

115V

Bearings:

Ball

Type:

Shaded Pole

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
CURRENT ITEM
Product Image of 1-1/2" C-Frame Combustion Motor Kit, 25 MHP, 3300 RPM (115V)
1-1/2" C-Frame Combustion Motor Kit, 25 MHP, 3300 RPM (115V)
SKU: 65569
(3)
3300
115V
3300
115V

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just What I needed

It works great and I got it quick enough. The issue was locating it and making sure it was the replacement I needed.
nefty123
VA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the part I needed!

I received the exact matching part for a sensible price. It solved my issue.
Chris
Salt Lake City, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Worked great. Was able to transfer fan with use of PB blaster.
Randy P
Las Vegas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy