The Day Savers – A National Tradesmen Day Contest
Main product image of Fan Centers DPDT Relay, 120 VAC Primary 24 VAC Secondary
Magnifying glass
Hover image to zoom

Fan Centers DPDT Relay, 120 VAC Primary 24 VAC Secondary

Brand:
Packard
SKU:
FC90112
Rating:
(2)
Q&A:
(0)
Fan Centers DPDT Relay, 120 VAC Primary 24 VAC Secondary
Magnifying glass
Hover image to zoom
$33.93 each
In Stock
In Stock
Get 5 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

Features:
  • UL 40 VA Transformer
  • Color coded leads
  • Low voltage terminal board

Specs

Voltage:

120v

Voltage (Secondary):

24v

Type:

DPDT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Voltage (Secondary)
Type
CURRENT ITEM
Product Image of Fan Centers DPDT Relay, 120 VAC Primary 24 VAC Secondary
Fan Centers DPDT Relay, 120 VAC Primary 24 VAC Secondary
SKU: FC90112
(2)
120v
24v
DPDT

You May Also Need

Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
SKU: 90-113
White Rodgers

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again.

Boiler zone control and a dust vacuum in a wood shop
yterryl
Cullman AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should but..

Works as it should but transformer has an unacceptably loud buzz. Even with it detached from work box the buzzing is loud enough to hear from far away on different rooms.
John
Cleveland, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy