Apply to be a TradeMaster!
Main product image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
Magnifying glass
Hover image to zoom

Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay

SKU:
90-113
Rating:
(33)
Q&A:
(3)
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 315 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Junction Box

Description

–
Transformer and Relay Combination for Easy Installation on a 4"x 4"Junction Box

Features
  • Line voltage connections pre-wired
  • Energy limiting class II transformer design
  • Color coded pre-stripped leads
  • Low voltage connections on terminal board

Specs

–
Application:

Heating

Mount:

Junction Box

Type:

SPDT

Voltage:

120v

Voltage (Secondary):

24v

Hertz:

60

Electric Connection:

Terminal Board w/ 5 Screw Terminals

Electrical Ratings (AFL):

13.8A @ 120 VAC

6.9A @ 240 VAC

Electrical Ratings (ALR):

82.8A @ 120 VAC

41.4A @ 240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Voltage
Voltage (Secondary)
CURRENT ITEM
Product Image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
SKU: 90-113
(33)
SPDT
120v
24v

You May Also Need

50 VA Fan Center w/ DPST Switch Includes R8222U, R8285D5001
SKU: R8285D5001
Resideo

Product Reviews

4.85 out of 33 reviews
93% would recommend this product
4.85
out of 33 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
3%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Low cost control

I used the this device to control a circulating fan I installed between my boiler room and rec room. A thermostat signals the control to turn on the fan when the temperature drops and send waste heat into my rec room. Works great and mounts easy on a junction box.
VS

Most Liked Negative Review

Works hotter than expected (24vac)

I works hotter than expected (24vac) I recommend checking with the manufacturer about the temperature issue on the coil. You can hold your hand for two seconds at 24 VAC. That will cook the coil little by little and eventually damage it prematurely. Again, please check back with the manufacturer about that issue. Thank you.
Showing 1-10 of 33 reviews

Great product

This part was exactly what I needed and worked great. Super easy to install and arrived quickly once ordered.
LB
Colorado
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good switch good price.

This was just what I needed. I replaced the one that had quit.
Curt
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Did just what I needed it to do!
MainDir
Owensville MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery!!!

We needed a replacement part and this was just what we needed. Thanks for the accurate description and fast shipping.
Packer
Green Bay, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I replaced a 25 year old fan switch

Worked great. Fast shipping. I would recommend this CO. For all heating and cooling parts.
Curt
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what was needed

This part was, for a time, a hard to find part. Glad to see I can still buy parts for my 50+ year old boiler. Lol.
Kevin
Arvada, Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works hotter than expected (24vac)

I works hotter than expected (24vac) I recommend checking with the manufacturer about the temperature issue on the coil. You can hold your hand for two seconds at 24 VAC. That will cook the coil little by little and eventually damage it prematurely. Again, please check back with the manufacturer about that issue. Thank you.
Ya
Warner Robins, ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more

Use it to control the vet fans in my hen house works great
Doug
Necedah wis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS AS IT SHOULD.

Would purchase again.
Purchasing
Hammondsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Excellent
Greg
Milwaukee Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what does this product do? what is it for?

Asked by workoutman4252 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The fan control center provides low voltage control of line voltage circuits and can be used to control two-speed blower motors and auxiliary circuits in heating or cooling equipment.

Was this review helpful to you?

Q: wiring instructions for a 90-133 model

Asked by person 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please, take a look at the install instructions below. There is a basic wiring diagram on page 2. http://s3.supplyhouse.com/product_files/White%20Rodgers%20-%2090-113%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: installation instruction

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the attached installation instructions: http://s3.pexsupply.com/manuals/1295041657593/44078_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy