Apply to be a TradeMaster!
Main product image of Universal Silicon Nitride Hot Surface Igniter (80V)
Magnifying glass
Hover image to zoom

Universal Silicon Nitride Hot Surface Igniter (80V)

Brand:
Packard
SKU:
IG80V
Rating:
(0)
Q&A:
(0)
Universal Silicon Nitride Hot Surface Igniter (80V)
Magnifying glass
Hover image to zoom
$91.37 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
80v
Product Highlight: Wattage
120 Watts

Description

Specifications:
  • Volts: 80
  • Watts: 120
  • Includes: 80 Volt Silicon Nitride Hot Surface Igniter, Full Replacement Product List, 2 Universal Brackets, 2 Wire Nuts, 3 Ceramic Spacers, High Temperature Cable, Full Fitting Instructions and Appliance Contact Label

Specs

Voltage:

80v

Wattage:

120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Silicon Nitride Hot Surface Igniter (80V)
Universal Silicon Nitride Hot Surface Igniter (80V)
SKU: IG80V
Silicon Nitride Hot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket
SKU: 768A-843

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy