Shop Resideo Sale
Main product image of Cast Iron Unit Bearing Motor (6 W, 115 V, 1550 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Unit Bearing Motor (6 W, 115 V, 1550 RPM)

Brand:
Packard
SKU:
L5311
Rating:
(2)
Q&A:
(0)
Cast Iron Unit Bearing Motor (6 W, 115 V, 1550 RPM)
Magnifying glass
Hover image to zoom
$34.59 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • UL Approved
  • Hardware included
  • Threaded mounting holes
  • Universal mounting
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM
Specifications:
  • Amps .46
  • Rotation CW
  • RPM 1550
  • Hertz 60
  • Watts 6
  • Voltage 115

Specs

–
RPM:

1550

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
CURRENT ITEM
Product Image of Cast Iron Unit Bearing Motor (6 W, 115 V, 1550 RPM)
Cast Iron Unit Bearing Motor (6 W, 115 V, 1550 RPM)
SKU: L5311
(2)
1550
115V

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Highly Recommend , great Product

Easy to install and service
Usman
Islip Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice blowing

Nice little motor, fit perfect in the Church refrigerator and saved a ton.
Doing good deeds
Levittown, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy