Shop Resideo Sale
Main product image of Cast Iron Unit Bearing Motor (230 V, 9 W, 1550 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Unit Bearing Motor (230 V, 9 W, 1550 RPM)

Brand:
Packard
SKU:
L5421
Rating:
(0)
Q&A:
(0)
Cast Iron Unit Bearing Motor (230 V, 9 W, 1550 RPM)
Magnifying glass
Hover image to zoom
$44.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • UL Approved
  • Hardware included
  • Threaded mounting holes
  • Universal mounting
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM
Specifications
  • Amps .33
  • Rotation CW
  • RPM 1550
  • Hertz 60
  • Watts 9
  • Voltage 230

Specs

–
Voltage:

230V

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
CURRENT ITEM
Product Image of Cast Iron Unit Bearing Motor (230 V, 9 W, 1550 RPM)
Cast Iron Unit Bearing Motor (230 V, 9 W, 1550 RPM)
SKU: L5421
230V
1550
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy