Apply to be a TradeMaster!
Main product image of 370V Dry AC Motor Run Capacitor (15 MFD)
Magnifying glass
Hover image to zoom

370V Dry AC Motor Run Capacitor (15 MFD)

Brand:
Packard
SKU:
PDC15
Rating:
(4)
Q&A:
(0)
370V Dry AC Motor Run Capacitor (15 MFD)
Magnifying glass
Hover image to zoom
$5.80 each
In Stock
In Stock
Get 4 Thu, Nov 19
Order by today, receive Thursday
Shape: 
Rectangle
Voltage: 
370V
MFD: 
15
40
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Rectangle
Product Highlight: Height (Inches)
2.44" Height
Product Highlight: Width (Inches)
2.36" Width

Description

–
  • Commonly used on electric motors in fans, pumps and blowers
  • Constructed with Self-Healing Dielectric Metalized Polypropylene Film
  • 1/4 inch blade quick connect terminals; Metal tab mounting bracket
  • Operating temperature range: -40ºC to 85ºC (-40ºF to 185ºF)
  • Capacitance tolerance: +/-5%
  • Protected 10,000 AFC
  • Plastic ABS case
  • UL recognized
  • RoHS compliant

Specs

–
Shape:

Rectangle

Voltage:

370V

MFD:

15

Height (Inches):

2.44"

Width (Inches):

2.36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fan capacitor

The fan capacitor ordered, worked perfectly and fit perfectly. Just as advertised came promptly as expected.
Steve
Donalsonville Georgia
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact & Reliable

The Packard Dry Type Motor Run Capacitor PDVC15 is compact for tight spaces and has proven reliable. The price is comparable to the traditional (and much larger) oval "tin can" capacitor.
PJB
Detroit, MI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Success

Capacitor was larger than the original but it still fit in my Utilitech 1HP sump pump. It connected right in and pump now works perfectly.
Handy Guy
Diamond Bar, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part

Very satisfied
Ray
Austin Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy