Shop Resideo Sale
Main product image of 370V Dry AC Motor Run Capacitor (2 MFD)
Magnifying glass
Hover image to zoom

370V Dry AC Motor Run Capacitor (2 MFD)

Brand:
Packard
SKU:
PDC2
Rating:
(0)
Q&A:
(0)
370V Dry AC Motor Run Capacitor (2 MFD)
Magnifying glass
Hover image to zoom
$2.14 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Rectangle
Voltage: 
370V
MFD: 
2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
2 MFD
Product Highlight: Shape
Rectangle
Product Highlight: Height (Inches)
1.8" Height
Product Highlight: Width (Inches)
1-1/2" Width

Description

–
  • Commonly used on electric motors in fans, pumps and blowers
  • Constructed with Self-Healing Dielectric Metalized Polypropylene Film
  • 1/4 inch blade quick connect terminals; Metal tab mounting bracket
  • Operating temperature range: -40ºC to 85ºC (-40ºF to 185ºF)
  • Capacitance tolerance: +/-5%
  • Protected 10,000 AFC
  • Plastic ABS case
  • UL recognized
  • RoHS compliant

Specs

–
Shape:

Rectangle

Voltage:

370V

MFD:

2

Height (Inches):

1.8"

Width (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy