Apply to be a TradeMaster!
Main product image of 440V Dry AC Motor Run Capacitor (8 MFD)
Magnifying glass
Hover image to zoom

440V Dry AC Motor Run Capacitor (8 MFD)

Brand:
Packard
SKU:
PDCF8
Rating:
(3)
Q&A:
(0)
440V Dry AC Motor Run Capacitor (8 MFD)
Magnifying glass
Hover image to zoom
$3.90 each
In Stock
In Stock
Get 15 Thu, Nov 19
Order by today, receive Thursday
Shape: 
Rectangle
Voltage: 
440v
MFD: 
8
40
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
8 MFD
Product Highlight: Shape
Rectangle
Product Highlight: Height (Inches)
2.2" Height
Product Highlight: Width (Inches)
1.92" Width

Description

–
  • Commonly used on electric motors in fans, pumps and blowers
  • Constructed with Self-Healing Dielectric Metalized Polypropylene Film
  • 1/4 inch blade quick connect terminals; Metal tab mounting bracket
  • Operating temperature range: -40ºC to 85ºC (-40ºF to 185ºF)
  • Capacitance tolerance: +/-5%
  • Protected 10,000 AFC
  • Plastic ABS case
  • UL recognized
  • RoHS compliant

Specs

–
Shape:

Rectangle

Voltage:

440v

MFD:

8

Height (Inches):

2.2"

Width (Inches):

1.92"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

440V Dry AC Motor Run Capacitor (15 MFD)
SKU: PDCF15
Packard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This Packard Dry Type Run Capacitor Works Excellently

I was skeptical about this capacitor in hot and humid environments. It has been operating flawlessly for several days. Heat rise on the case is surprisingly minimal. It has a very high (21 day) damp heat rating. The price is excellent and the small footprint makes installation easy.
PJB
Detroit
1 years ago
Was this review helpful to you?

SupplyHouse had what I needed

A somewhat difficult to find component was readily replaced by inventory on hand at a reasonable price and arrived quickly. Will keep them in mind when the situation arises again.
Durtrider07
High Springs FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected, great product

I would have loved to have the connecting wires as an option. I had to buy the soldering kit to weld it. Otherwise very happy with the ease of placing the order and prompt shipping. Thank you
Mani
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy