Apply to be a TradeMaster!
Main product image of Class II Foot Mount 120/208/240V-480V, 50VA Transformer
Magnifying glass
Hover image to zoom

Class II Foot Mount 120/208/240V-480V, 50VA Transformer

Brand:
Packard
SKU:
PF42450
Rating:
(2)
Q&A:
(0)
Class II Foot Mount 120/208/240V-480V, 50VA Transformer
Magnifying glass
Hover image to zoom
$42.04 each
In Stock
In Stock
Get 6 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240-480V
Product Highlight: Mount
Foot

Description

–
Class II Foot Mount 120/208/240V-480V, 50VA Transformer

Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Equipped With a Circuit Breaker

Specs

–
Mount:

Foot

Type:

Class 2 Transformers

Voltage:

120/208/240-480V

VA Rating:

40

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Transformer

I like these especially if I'm troubleshooting a low-voltage problem, the resettable fuse is nice to have and the transformer can handle multiple voltages on the primary side wich means I don't have to carry a bunch of different ones on the truck.
Justin
Windham, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts For Customer's Fireplace Repair

We buy parts for customer's fireplace and firepit repairs so don't know how they turn out for many months sometimes, but the arrival time is awesome, the shipping and packaging is just perfect and the product arrives in new condition.
Setter Mom
Rohnert Park, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy