Apply to be a TradeMaster!
Main product image of 12.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

12.5 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF12.5
Rating:
(12)
Q&A:
(0)
12.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.07 each
In Stock
In Stock
Get 139 Fri, Nov 20
Order by today, receive Friday
Shape: 
Oval
Voltage: 
440/370V
MFD: 
12.5
15
This item replaces: POCF12.5, CAP-12.5/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
12.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

12.5

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.95"

Width (Inches):

2.03"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
440/370V
12.5
Oval
2.95"
12.5 MFD Oval Run Capacitor (440V)
SKU: 12933
440v
12.5
Oval
3.25"
440v
12.5
Oval
3.75"

You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Perfect

Tha was what I need
Kaliman
Whitehall pa
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like the products

Supply house almost always has the part and the help needed
Chris
Kansas City. MO
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Works just as it should. HIgh quality.
Boss
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Fast service, great price, no hassle.
Harry Smith
Commerce City, Co.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thankful

Supply house saved me a ton of money versus hiring an HVAC technician. Had everything I needed to replace my blower motor, capacitor, and relay. The parts are all great quality and my air handler is sounding/working like a charm.
Quinton
Jacksonville, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Quality product with quick and easy fulfillment.Very happy. This is my first Order with Supplyhouse and look forward to doing business with them in the future
Toddy
NE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Run Capacitor works great.

More than 10 years ago I mounted this Squirrel Cage fan from a discarded A/C unit in the ceiling of my woodworking shop. On one of the hottest days of the year, it stopped working. The friendly staff at SupplyHouse.com sent me a new Run Capacitor quickly. I'm cool again.
Butch
Reynolds, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Just the same as any capacitor but at a great price,
Jose
Nashville TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more.

Great product and a great price.
greenlight guy
Port Aransas, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Part was the correct one, agent confirmed all good & came in a day!!
Desertdiva
Caliente Nv
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy