Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Start Capacitors
Titan Pro Motor Start Capacitors
110-125V Start Capacitor (460-552 MFD)
Brand:
Packard
SKU:
PMJ460B
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PMJ460B has been discontinued
Discontinued January 24, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (460-552 MFD)
Brand:
Titan Pro
SKU:
TMJ460B
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
110-125V
460-552 MFD
Round
1-13/16" Diameter
4-3/8"
Description
–
Diameter (In.) 1.8125
MFD 460-552
Specs
–
Voltage:
110-125V
MFD:
460-552
Diameter (Inches):
1-13/16"
Height:
4-3/8"
Shape:
Round
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
540-648 MFD Round Start Capacitor (110/125V)
SKU:
11926
Jard
20 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF20
Titan Pro
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video