Apply to be a TradeMaster!
Main product image of 20 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

20 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF20
Rating:
(14)
Q&A:
(0)
20 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.36 each
In Stock
In Stock
Get 239 Tue, Sep 29
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440/370V
MFD: 
20
12.5

MANUALS (1)


This item replaces: TRC20, CR20X440R, CAP-20/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

20

Shape:

Round

Diameter (Inches):

1.77"

Height (Inches):

2.95"

Width (Inches):

1.77"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
440/370V
20
Round
2.95"
1.77"
20 MFD Round Run Capacitor (440V)
SKU: 12737
440v
20
Round
2.38"
1-3/4"
370V
20
Round
2.38"
1-3/4"
370V
20
Round
3.13"
1-3/4"

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Great part!

Great parts to keep me running and arrived fast!
DP
Hindsville, Ar
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery as always

Supply house always delivers quickly and they have good prices.
Bill
Atlanta Georgia
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Great service and price. I've been telling all of my associates to buy from you.
Kim
Hickory, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY FROM THEM. Great selection

I had to switch out three capacitors I purchased through them for a motor home. Easy swap out and a lifesaver in the summer heat. Works great now.
davidgngr
Grand Rapids MI.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Direct replacement for the run capacitor that went out, both functionally and dimensionally, at a fraction the cost. Shipping was quick.
John
Central Point, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Product, Right Away

Had the right product and shipped immediately. Excellent service as always.
Keith
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend

It's a capacitor, The price was right and fast shipping.
Savioja
OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute satisfaction.

Drop in replacement.
RollingTider
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products as described.

UPS lost my original order. called they sent new ones immediately to replace the lost items.
Allen
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price for these.

No problems with the order. Thanks
Howell Machine
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy