Apply to be a TradeMaster!
Main product image of 540-648 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

540-648 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11926
Rating:
(9)
Q&A:
(2)
540-648 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$9.67 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
540-648 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
3.375" Height
Product Highlight: Width (Inches)
1.437" Width

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

110/125V

Type:

Capacitor

MFD:

540-648

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

3.375"

Width (Inches):

1.437"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

270-324 MFD Round Start Capacitor (110/125V)
SKU: 11919
Jard

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again.

I used these capacitors in the starting circuit of a electric motor. Good product ,good price.
Shorty
Henryville ,Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part for the job

Easy purchase, got water well working quickly
Berclair
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this supplier again.

The motor start capacitor came on time. The price was good. I installed it, and it worked.
John
Rochester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked well
Knick
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They are very small

Not as big as I thought
Harv
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Had trouble finding the right part but Supply House had just what I Needed. Good prices and fast shipping.
Bill
Fairfax VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 ⭐️

Excellent
Márquez
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

This comment is not about the item I ordered but the way Customer Service handled the issue. The physical dimensions of this item was incorrectly identified and would not properly fit in my unit. They immediately refunded the price. I found a different brand which advertised the needed dimension. Customer service arranged to have a warehouse rep. physically measure this item to verify the dimension. Once verified, I reordered and they waived the delivery charge for the reorder. This is the way to gain a repeated customer!
Roger
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

perfect fit works great. great price and fast shipping
dave
raleigh nc
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Dimensions! I am trying to replace the starter capacitor on a compressor. It would be nice if I knew the dimensions of your product, not just the specifications (which are correct for my application).

Asked by Robert 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The brochure lists the 11926 as 1.81" wide by 3.38" long.

Was this review helpful to you?

Q: What is the length and height of the capacitor?

Asked by Blkwolf 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1.81 X 4.38"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy