Apply to be a TradeMaster!
Main product image of 60/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

60/5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12895
Rating:
(5)
Q&A:
(0)
60/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$23.26 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
60/5
45/7.550/7.560/1080/7.545/550/555/560/545/380/550/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
60/5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

370V

MFD:

60/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 60/5 MFD Round Run Capacitor (370V)
60/5 MFD Round Run Capacitor (370V)
SKU: 12895
(5)
370V
60/5
Round
370V
60/5
Round

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Awesome product

The capacitor worked great. air conditioner startup and ran like a charm
Don
Vacaville ca
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked just as designed, and very well priced too!
Switching Lane's RV Services
Akron, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

replaced old capacitor and this one works fine. smaller diameter than original but shimmed in place
bill
florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Easy Install great company to deal with
prodrive98
Bellport, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't Beat the Price

Just like what was in the unit at a fraction of what an A/C company would charge.
Michael
Peoria AZ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy