Apply to be a TradeMaster!
Main product image of 17,500 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
17,500 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CS-KE18NB4UW
Unavailable since October 6, 2022

Product Highlights

Product Highlight: Cooling Capacity (BTU)
17500 BTUs
Product Highlight: Heating Capacity (BTU)
20400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER
16 Rating
Product Highlight: Height
12-5/16"

Description

***CZ-18BT1U Grille is not included, this grille is required and must be purchased separately.

Panasonic's Ductless Split Air Conditioner & Heat Pump products offer wide versatility in solving your cooling for a single. The Indoor unit (evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit (condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on. **NOTE: Line Set Not Included.This is an indoor unit only. Outdoor unit (CU-KE18NKU) must be purchased separately.

Product Features:
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • 16+ SEER, 8.5 HSPF
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Night Setback Mode for Cooling and Heating
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Built-In Drain Pump

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

20400

Cooling Capacity (BTU):

17500

Dry Air Flow (Hi/Med/Low CFM):

341/294/253

Fan Speeds:

Hi/Med/Low/Auto

Operation Sound In.:

44/40/36 dB-A

Liquid Line:

1/4"

Refrigerant Pipe Type:

Flare

Refrigerant Pipe Length:

98 ft.

Suction Line:

1/2"

Height:

12-5/16"

Width:

24-19/32"

Depth (Inches):

24-19/32"

SEER:

16

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need