Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (15 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (15 Ft.)

Brand:
ICOOL
SKU:
B141238015F
Rating:
(116)
Q&A:
(1)
1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (15 Ft.)
Magnifying glass
Hover image to zoom
$104.07 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL

Description

–
Flare end line set with flare nuts. Both lines are insulated. Used for mini split air conditioning and heat pump systems.

Specifications;
  • Liquid Line: 1/4"
  • Suction Line: 1/2"
  • Insulation: 3/8"
  • Length: 15 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.
  • Specs

    –
    Length (Feet):

    15'

    Application:

    Cooling

    Features:

    Insulated

    Insulation Thickness:

    3/8"

    Liquid Line:

    1/4"

    Suction Line:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    4.31 out of 116 reviews
    85% would recommend this product
    4.31
    out of 116 Reviews
    85% would recommend this product
    WRITE A REVIEW
    5 star
    73%
    4 star
    9%
    3 star
    5%
    2 star
    2%
    1 star
    11%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Line Set

    I recently installed an LG mini-split heat pump (purchased from SupplyHouse) for a customer, and this was the line set I used. NO PROBLEMS!
    VS

    Most Liked Negative Review

    I woul;d not repurchase

    What discovered was if you use this line as is you are fine, if you have to cut and re flare this line you are going to have trouble. The line description does not match the US Engineering Data Specifications for refrigerant copper line, as such no one the correct size adapters to fit this line because of the non standard specifications: See for yourself: HVAC Copper dimensions Imperial: 1/4 copper OD is .250, ID is .190 wall thickness is .030 3/8 copper OD is .375, ID is .311 wall thickness is .032 HVAC Copper dimensions Metric: Closest 1/4 metric dimensions are OD is 6.35mm, ID is .483mm wall thickness is .76mm Closest 3/8 metric dimensions are OD is 9.53mm, ID is .791mm wall thickness is .81m HVAC ICool Copper dimensions are actual: Metric: 1/4 copper OD is 6.29mm, ID 4.28mm is wall thickness .198mm 3/8 copper OD is 9.73mm, ID 7.84mm is wall thickness .189mm Imperial: 1/4 copper OD is .251, ID.189, wall thickness .062 3/8 copper OD is .3777, ID .308 wall thickness .697
    Showing 1-10 of 116 reviews

    Pine holes in 1/4 line after 3 years

    Installed this 3 years ago and now the 1/4 line has pin hole leaks along a 6 foot section of it. I have seen other reviews with the same issue, hopefully this was just a bad batch made 3 years ago.
    C10
    NH
    5 months ago
    Was this review helpful to you?

    Warning

    Pinhole Leaks Occured Aftet Three Years In Service. Extremly Costly To Diagnose, Repair And Replace.
    John
    Cresskill NJ
    6 months ago
    Was this review helpful to you?

    Warning

    3 1/2 years into my systems operation line set had failed. Pinhole leaks occurred in copper causing refrigerant leak. Looking into situation. Possible chemical reaction caused by white insulation and condensation. Extremely expensive FIX. I am a HVAC Mechanic. I feel very sorry for home owners or business owners that have to go through this. Can't even begin to imagine the bill for somebody to hire a HVAC company to diagnose and repair this disaster.
    John
    Cresskill NJ
    6 months ago
    Was this review helpful to you?

    Perfect line set for Daikin

    I searched all over for (2) 100 ft line sets for a Diakin 2 head mini split. These worked great. They are sturdy and well insulated. I had to cut them to length and flare them. Nice and easy to flare (use the correct tool!). They sealed perfectly and they worked great.
    Al
    Manchester, CT
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great lineset

    Totally fit the bill! Didn't have any issues installing it.
    Travy
    Denver,Co
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product. Fair price

    It came fast and looks like good quality
    Dirklo
    Michigan
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Avoid at all costs

    The 7/8" lineset is nearly useless. To start with, it shipped in the original box without any protection inside of it. The box had so much damage, it's hard to believe it was all from shipping. The lineset insulation was split in multiple spots from being tossed around. Next, the copper tube itself is poorly made and isn't round enough to slide into a fitting without reshaping it. This oval shape also makes it difficult to cut with a pipe cutter. Stick with the name brands; you'll end up spending more on labor with this.
    Dont make my mistake
    IL
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Low quality

    Low quality product. The line kinked and the nut needed to be reflared
    A
    NJ
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Decent quality would by again

    Good quality line set. Bent and flared well unlike some of the cheaper line sets
    Matt g
    Eagleville, PA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Betty split line said great price excellent delivery

    Haven't installed the line set yet, so I'm hoping the flares will be good. The fittings will go on snuggly. Price was half that of a line set from the manufacturer and delivery was excellent.
    AtlPeter
    Holden Beach, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: do you have the flare nuts for this tubing icool ???

    Asked by BILL 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Bill. The flare nuts are included with this line set, and unfortunately are not available separately.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy