Overview:
WhisperFit DC Fan features a built-in energy-efficient ECM (DC) motor with Pick-A-Flow airflow selector that allows you to select required airflow (50, 80, or 110 CFM). Single-hinged Flex-Z Fast bracket, pre-installed alignment guides, and temporary clip allow for flexible, fast, and easy installation. This vent fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in any bathroom ceiling or other areas of a home with at least 5-5/8" depth. The slide and snap-in junction box and duct collar provide greater flexibility when wiring and attaching the duct, and this premium ceiling ventilation fan now includes preinstalled plastic alignment guides and temporary retaining clip. These clips molded into the casting will allow the fan to stay in place while the installer fastens the fan into can.
Features
| Application: | Bathroom |
|---|---|
| Motor: | Condenser |
| Blower Wheel Type: | Sirocco |
| Motor Bearing: | Ball |
| Mount: | Ceiling Recessed |
| Mounting Opening: | 10-1/2" |
| Grille Size: | 13" |
| Material: | Galvanized Steel |
| Duct Size: | 4" 3" |
| Voltage: | 120v |
| Hertz: | 60 |
| Air Flow Capacity (CFM): | 110 80 |
| Features: | Built-in Damper Energy Star Qualified |
| Sone: | 0.3 0.8 |
| Thermal Fuse Protection: | Yes |
| Height: | 5-5/8" |
| Width (Inches): | 10-1/4" |
| Depth (Inches): | 10-1/4" |
| Warranty: | 3 Year (Parts) |