Apply to be a TradeMaster!
Main product image of WhisperFit EZ Dual Speed Ventilation Fan w/ Light, 80 or 110 CFM, 3 Duct Adapter
Magnifying glass
Hover image to zoom

WhisperFit EZ Dual Speed Ventilation Fan w/ Light, 80 or 110 CFM, 3 Duct Adapter

Brand:
Panasonic
SKU:
FV-08-11VFL5E
Rating:
(14)
Q&A:
(0)
WhisperFit EZ Dual Speed Ventilation Fan w/ Light, 80 or 110 CFM, 3 Duct Adapter
Magnifying glass
Hover image to zoom
FV-08-11VFL5E has been discontinued
Discontinued December 17, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperFit Ceiling Mount Bathroom Exhaust Fan with Dimmable LED Light, 50-80-110 CFM, FV-0511VFL1
Brand:
Panasonic
SKU:FV-0511VFL1
(27)
Order by today, receive 137 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110, 80 CFM
Product Highlight: Duct Size
4", 3"
Product Highlight: Sone
0.4, 1.0 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Overview

WhisperFit® EZ™ is the perfect solution for any remodeler looking to quickly and easily replace an existing fan from below the ceiling. This fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in any ceiling. The single-hinged Flex-Z Fast™ bracket provides flexible, fast and easy installation for easy positioning through a ceiling cavity. The slide and snap-in junction box and duct collar provide greater flexibility when wiring and attaching the duct. Once installed, use the Pick-A-Flow™ airflow selector to customize the airflow to meet your customers’ needs. All of these great features combined make WhisperFit® EZ™ the fastest, easiest, ENERGY STAR® retrofit fan available.

Features
  • Ideal for remodeling and hotel new construction or renovation
  • Pick-A-Flow™ Airflow Selector – one fan, you choose the CFM (80 or 110)
  • Single-hinged Flex-Z Fast™ bracket provides flexible, fast and easy installation
  • Low profile housing design fits in 2 x 6 construction
  • 4" duct with 3" duct adapter included
  • New! Lighted model incorporates one 10W dimmable LED chip panel with <1W LED night light for warm, long-life energy efficient illumination (night light must be wired separately)
  • Fan model FV-08-11VFM5 incorporates a SmartAction® Motion Sensor
  • Engineered to comply with upcoming ENERGY STAR® requirements for increased efficiency (CFM/Watt)
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
  • Slide and snap-in junction box and duct collar provide even greater installation flexibility
  • Built-in metal flange provides blocking for penetrations through drywall as an Air Barrier, and assists with the decrease in leakage in the Building Envelope during blower door testing
  • UL listed for tub/shower enclosure when GFCI protected
  • Lighted model features 70 Lumens Per Watt (LPW), the highest LPW in the industry
  • 3-year warranty on parts, 3 year on CFL lamps

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

3"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

80

Features:

Energy Star Qualified

Built-in Damper

Sone:

0.4

1.0

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


32 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Nut, FFV7020021S
SKU: FFV7020021S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Great product and service on the Panasonic fan

this fan covers everything. it's quiet, has a night light, and a bright light.
mvrenovator
martha's vineyard
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Whispering EZ fan with light

Great product- easy to install and works fine!
Bathman
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this fan for the other bathroom.

Replaced the noisy old fan in the master bathroom. Very quiet and easy to install. Well made fan.
Mike C
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product easy install

This was used in a bathroom that previously had my exhaust fan. Easy install.
Nic
Orange County
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Whisperfit EZ dual speed ventilation fan with light

So far a great replacement for my last fan/light combo fan. The 110 cfm setting is louder than the 80 cfm setting. So I set it to 80cfm which is what my previous fan was. The led light panel is much slimmer and I believe it allows better air flow. The install was a direct swap out. I already had wiring and switches to operate the fan and lights independent of each other.
Metalmechanic
Derby,Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good product for a upgrade fan light and easy to install
geogre
plato center IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out fine

Replacing a whisper lite panasonic lite/fan that went out and, of course, not made anymore. Got recommendation from this company on closest fit and the product they suggested and sent went in pretty easily (by electrician) and works great. Thx.
raejgar
Kailua-Kona, HI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WhisperFit Vent Fan/Light Combo

As a remodeler this is the Fan/Light Combo that you definitely want to install . Either new construction or replacing an existing fan. We have used these for several years and I would not purchase any other. Worth the price. Ordering and shipping from Supply Hose was a breeze.
George M
Dayton, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product overall

The Panasonic WhisperFit ventilation fan is generally a great product. Excellent quality. Relatively easy to install. I have installed two so far - one with light, one without. My experience has been that the fans are not as quiet as other people report. I have been replacing weaker old fans, so perhaps they are relatively quiet considering the Panasonic's high CFM. The provided installation instructions are not great. For example, the instructions for the electrical refer you to the wiring diagram and tell you to follow local codes. It's not immediately apparent how you're supposed to connect the nightlight. (If you want to use the nightlight feature you need three sets of wires and switches: Fan, light, and nightlight.) Despite these issues, I will buy this model again to replace additional fans. And, I would recommend it to friends.
DawgFan
Seattle, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Highly Recommend This Fan

Used this fan on (2) home bathroom remodels in the past couple of months. Extremely low fan noise levels but yet a powerful fan. Straightforward to install. Mounting brackets provided with the fan help with the installation process. Bright light and clean look to the fan cover.
Rob
Scarborough, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?