Apply to be a TradeMaster!
Main product image of Panasonic SmartExhaust Programmable Fan/Light Switch with Timer & Wall Control, FV-WCPT1-W, White
Magnifying glass
Hover image to zoom

Panasonic SmartExhaust Programmable Fan/Light Switch with Timer & Wall Control, FV-WCPT1-W, White

Brand:
Panasonic
SKU:
FV-WCPT1-W
Rating:
(1)
Q&A:
(0)
Panasonic SmartExhaust Programmable Fan/Light Switch with Timer & Wall Control, FV-WCPT1-W, White
Magnifying glass
Hover image to zoom
$111.99 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Overview:

The Panasonic FV-WCPT1-W SmartExhaust Fan and Light Control replaces both fan and light switches for economical, simple and convenient operation. This exhaust fan and light combo features programmable delay and ventilation settings. Set the number of minutes the fan should run after the light has been turned off, set the number of minutes per hour the fan should run, and program additional run time for the fan to complete necessary ventilation after use. Excess manual or delay operation is subtracted from the next hour's programmed ventilation time. This fan and light combo provides more than 250 possible configurations for customized ventilation to meet your needs. Works with all incandescent, CFL, fluorescent and LED lights. Use with ASHRAE 62.2 compliant fan to make standard bath fans ASHRAE 62.2 compliant as well as earn extra LEED and Energy Star points.


Features

  • Bathroom Fan/Light Switch Controller: Designed to replace fan and light switches with one controller for easy operation, this switch/timer provides more than 250 possible energy efficient configurations for customized ventilation to meet your needs
  • Customizable Efficiency: Adjustable Minutes Per Hour timer allows you to set the length of time fan should run after light has been turned off, number of minutes per hour the fan should run, or program additional run time for needed ventilation
  • Precision Control: Microprocessor technology provides precise ventilation times; Excess manual and/or delay operation is subtracted from the next hour's programmed ventilation time; Works with all incandescent, CFL, fluorescent and LED lights
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Product Type:

Switch

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1
SKU: FV-0510VS1
Panasonic

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So Good I Bought Two!

Super easy to install, the hardest part was flipping the CB! Works great, a happy buyer!!
Gerasim
Florissant, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy