Apply to be a TradeMaster!
3/8" ODF 163S-XF Pink Label Liquid Line Filter-Drier

3/8" ODF 163S-XF Pink Label Liquid Line Filter-Drier

SKU:
450144-001
Rating:
(0)
Q&A:
(0)
3/8" ODF 163S-XF Pink Label Liquid Line Filter-Drier
450144-001 has been discontinued
Discontinued August 11, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" ODF LLD 163 Gold Label Liquid Line Filter-Drier (16 Cubic Inches)
SKU:450288-001
(0)
Order by today, receive 42 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-410A, R-22

Description

3/8" ODF 163S-XF Pink Label Liquid Line Filter-Drier

Key Features and Benefits:
  • 100 percent molecular sieve XH11 desiccant for superior moisture adsorption
  • Ensures no degradation of the R-32 component within R410A
  • OEM preferred and approved for use with R410A
  • Can also be used with all HFC, HCFC and CFC refrigerants
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B Rated for 650 PSI

Specs

Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODF

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-410A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm