Apply to be a TradeMaster!
Main product image of 3/8" ODF LLD 163 Gold Label Liquid Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF LLD 163 Gold Label Liquid Line Filter-Drier (16 Cubic Inches)

SKU:
450288-001
Rating:
(0)
Q&A:
(0)
3/8" ODF LLD 163 Gold Label Liquid Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$36.19 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-410A, R-12, R-404A, R-507, R-134A, R-22

Description

–
3/8" ODF LLD 163 Gold Label Liquid Line Filter-Drier

Key Features and Benefits:
  • High moisture, acid and filtration capacity
  • Exceptional compatibility with polyolester oils
  • Compatible with CFC, HCFC, HFC, and HFC blends
  • Solid copper sweat or nickel plated SAE flare fittings
  • Powder paint surpasses 500 hour ASTM salt spray test
  • Eliminates concern of additive stripping
  • 650 psig design pressure
  • 083S and 163S with built-in sightglass available
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B

Specs

–
Product Type:

Filter Drier

Cubic Inches:

16

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODF

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-410A

R-12

R-404A

R-507

R-134A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
SKU: 047608
Emerson Flow Controls
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy