Apply to be a TradeMaster!
Main product image of 3/8" ODF Male BF163S Bi-Flow Liquid Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF Male BF163S Bi-Flow Liquid Line Filter-Drier (16 Cubic Inches)

SKU:
450302-001
Rating:
(1)
Q&A:
(0)
3/8" ODF Male BF163S Bi-Flow Liquid Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$56.37 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-410A, R-407C, R-22, R-134A, R-507, R-404A

Description

–
3/8" ODF Male BF163S Bi-Flow Liquid Line Filter-Drier

Key Features and Benefits:
  • 100 percent copper sweat or nickel plated flare fittings
  • Desiccant core provides removal of solid contaminants, acid and moisture
  • Core is cushioned in fiber gaskets for protection and trouble-free performance
  • Powder paint coating surpasses 500 hour ASTM salt spray test and resists corrosion
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
  • All bi-flow driers are rated 650 PSI for use with R410A

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODF

Cubic Inches:

16

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-410A

R-407C

R-22

R-134A

R-507

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Filtering and drying

I replaced our evaporator and changed out the bi-directional filter/dryer as standard practice. The system contains R410a and has made it 17yrs so far, hopefully another 10 left in er'!
JOAT
Not Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy