Apply to be a TradeMaster!
Main product image of 1/4" ODM EBVP-1023-PZK ZoomLock Refrigeration & A/C Ball Valve (2.1 Cv)
Magnifying glass
Hover image to zoom

1/4" ODM EBVP-1023-PZK ZoomLock Refrigeration & A/C Ball Valve (2.1 Cv)

SKU:
502159
Rating:
(0)
Q&A:
(0)
1/4" ODM EBVP-1023-PZK ZoomLock Refrigeration & A/C Ball Valve (2.1 Cv)
Magnifying glass
Hover image to zoom
$69.35 each
In Stock
In Stock
Get 13 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
ODM Connection
Product Highlight: Flow Capacity (Cv)
2.1 Cv

Description

–
ZoomLockTM compatible EBVP-PZK ball valves and braze-free fittings make your job of joining copper tubes simpler and faster. The one-piece fittings, specially designed to work without brazing, are reliably secure, leak-proof and more repeatable than brazed connections - so there's no compromise on quality or performance. Professionals who have tried ZoomLock braze-free couplings report that their time and labor costs on tube connections are typically reduced 40 - 60% on average by eliminating the need for brazing. The biggest benefit of that improved efficiency is more productivity and increased profit potential, but there are also many other exciting advantages to braze-free tube connecting.

Features & Benefits:
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environment-friendly
  • No solder-related quality issues
  • More flexible access to job sites
  • No need to nitrogen-purge

Specs

–
Size:

1/4"

Product Type:

Ball Valve

Connection Type:

ODM

Max. Working Pressure:

700 psi

Features:

Bi-Directional

Flow Capacity (Cv):

2.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy