Apply to be a TradeMaster!
Main product image of 1/2" LF288AC Anti-Siphon Vacuum Breaker Lead Free
Magnifying glass
Hover image to zoom

1/2" LF288AC Anti-Siphon Vacuum Breaker Lead Free

Brand:
Watts
SKU:
0792052
Rating:
(9)
Q&A:
(0)
1/2" LF288AC Anti-Siphon Vacuum Breaker Lead Free
Magnifying glass
Hover image to zoom
$239.80 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
1-1/2"
Finish: 
Polished Chrome

This item replaces: 0339980

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Finish
Polished Chrome

Description

–
Series LF288A Lead Free* Hot or Cold Water Anti-Siphon Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of Lead Free* brass body construction (LF288A) or chrome finish (LF288AC), chemical resistant silicone seat disc and an atmospheric vent to prevent spilling. Series LF288A has a full size orifice to assure pipe size capacity and maximum flow. It is ideal for low flow, non-continuous hot or cold water health hazard installations such as on laboratory equipment.

Series LF288A represents a complete line of vacuum breakers designed to prevent backsiphonage of contaminated water into a potable water supply.

They feature a lightweight, durable "disc float" suitable for temperatures up to 180°F (82°C) which closes the atmospheric vent to prevent spilling under all rates of flow. Therefore, they are ideally recommended for low flow installations such as laboratory equipment which use such a small amount of water. They also contain a durable silicone disc which has high heat and water hammer shock resistance and assures tight seating with the lightest of seating contact.

Full Size Orifice - Series LF288A has a full-size orifice to assure pipe size capacity. Water passages are streamlined to provide high water flow with minimal pressure loss.

Specs

–
Finish:

Polished Chrome

Application:

Plumbing

Size:

1/2"

Material:

Chrome Plated Brass

Max Pressure (PSI):

125

Max Temp (F):

180°F

Height:

2-3/4"

Lead Free:

Yes

Product Type:

Vacuum Breaker

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
Plumbing
1/2"
Chrome Plated Brass
125
180°F
Plumbing
1/2"
Brass
125
180°F
Plumbing
1/2"
Cast Brass
125
180°F

You May Also Need

3/4 LF288AC Anti-Siphon Vacuum Breaker Lead Free
SKU: 0792054
Watts

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Replacement parts

This was a replacement part for an aging dishwasher. It was the correct part and arrived quickly
Hank
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

The Atmospheric Vacuum Breaker is an essential part of properly following the code, for the health and safety of the public.
Pat
Northern NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at fantastic price. Fast shipping.

I can buy direct from Watts but your price and service is far better.
Supply Guy
Mt.Vernon, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As listed

It was exactly what I need to hook up a pot filler wand in our commercial kitchen.
Cliff
Lincoln, NE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would recommend Supplyhouse

Ordered this product in the pass. and recently from SupplyHouse. high quality products. fast shipping, which makes my job easier.
ART
Danville Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect replacement, couldn't find it locally.
C
Troy, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, fair price

product, price and customer service was all very good.
sandy
missouri
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what it is supposed to

Used on commercial dishwasher. It does what it is supposed to.
Da Brit
West Dover, Vermont
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" 288AC Anti-Siphon

Works like a charm.
Chris
Tallahassee, FL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy