Apply to be a TradeMaster!
Main product image of 5/16" ZoomLock Long Radius 90° Elbow (PZK-90E5-HNBR)
Magnifying glass
Hover image to zoom

5/16" ZoomLock Long Radius 90° Elbow (PZK-90E5-HNBR)

SKU:
770601
Rating:
(0)
Q&A:
(0)
5/16" ZoomLock Long Radius 90° Elbow (PZK-90E5-HNBR)
Magnifying glass
Hover image to zoom
$15.81 each
In Stock
In Stock
Get 56 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/16" Connection
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
Parker ZoomLock braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Connection Size:

5/16"

Material:

Copper

Insertion Depth:

1"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Min Temp (F)
Max Temp (F)
CURRENT ITEM
Product Image of 5/16" ZoomLock Long Radius 90° Elbow (PZK-90E5-HNBR)
5/16" ZoomLock Long Radius 90° Elbow (PZK-90E5-HNBR)
SKU: 770601
Copper
-40°F
300°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy