The Day Savers – A National Tradesmen Day Contest
Main product image of 7/8" ZoomLock P-Trap (MZK-PT14-NA)
Magnifying glass
Hover image to zoom

7/8" ZoomLock P-Trap (MZK-PT14-NA)

SKU:
771206
Rating:
(1)
Q&A:
(0)
7/8" ZoomLock P-Trap (MZK-PT14-NA)
Magnifying glass
Hover image to zoom
771206 has been discontinued
Discontinued February 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
7/8" P-Trap, 3761141400111
Brand:
RLS
SKU:RPPT078
(0)
Order by 6PM, receive 9 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
7/8" Connection
Product Highlight: Material
Copper

Description

Parker ZoomLock braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Specs

Product Type:

P-Trap

Connection Size:

7/8"

Material:

Copper

Insertion Depth:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Makes for a nice install

We use these for walk in cooler / walk in freezer drain line traps. They really make the job look professional and clean.
JK
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?